Albin P52A31C3A0T Positive Displacement Pump (10 HP)

Albin P52A31C3A0T Positive Displacement Pump (10 HP)

Albin Positive Displacement Pump. Model: P52A31C3A0T. S/N: 135219. MAWP: 116 psi @ 230 °F Max. Reliance electric motor, 10 hp, 1160 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Motor pulley diameter: 5-3/4 in. Gear pulley diameter: 18-3/4 in. 355 rpm (final). Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 3 ft. 9 in. L x 2 ft. 2 in. W x 2 ft. H.

Product Details

  • Stock No: BIIR8011.
  • Manufacturer: Albin
  • Model: P52A31C3A0T
  • Serial Number: 135219

Pump Details

  • Pump Type: Positive Displacement
  • Drive Ratio: 3.26
  • Max Speed RPM: 355
  • Maximum Temperature (F): 230
  • Maximum Pressure MAWP (PSI): 116
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2.5
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 10
  • Motor RPM: 1160
  • Motor Voltage: 230/460
  • Motor Amps: 27/13.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 45
  • Width (Inches): 26
  • Height (Inches): 24

Additional Product Details

Albin P52A31C3A0T Positive Displacement Pump (10 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed