Alfa Laval Convap / Contherm 6x4
Alfa Laval Convap / Contherm. Model: 6 x 4. Heating surface area: 4 sq. ft. Approximate separator volume: 35 gallons. Inside separator dimensions: 2 ft. 11-5/8 in. straight wall x 1 ft. 4-1/2 in. dia. Overall separator length: 4ft. 9-1/4 in. Toshiba induction motor, 5 hp, 1715 rpm, 230/460 V, 13.0/6.5 A, 60 Hz, 3 Phase. Pulley dia: (1) 5-1/4 in. driver, (1) 1 ft. 5 in. driven. (2) Square D Company starters. (1) Square D Company on/off control box. (1) SIHI liquid ring high performance vacuum pump. Model: LOHB 2704 BN 001 01 2. Serial no. 2894 151.Capacity: 27 in. Hg @ 25 cfm (using dry air). Westinghouse motor: 3 hp, 1730 rpm, 230/460 V, 9.4/4.7 A, 60 Hz, 3 Phase. (1) Waukesha positive displacement pump. Model no. 018. Serial no. 243078. Motor: 2 hp, 1720 rpm, 230/460 V, 6/3 A, 60 Hz, 3 phase. (2) 3-1/2 in. rotors. Gear drive: 1720 rpm in, 254 final rpm, 6.78 Ratio. (1) American Standard shell and tube heat exchanger. Part no. 5-160-08-024-004. Approximate heating transfer surface area: 38 sq. ft. Pressure tested unit to 100 psi and passed. Inside shell: 105 tubes on each pass, total of 210 tubes. Inside dia. of tubes: 0.350 in. Tubes length: 2 ft. (1) Hydraulic pump with motor: ½ Hp, 1725 rpm, 230/460 V, 1.6/.8 A, 60 Hz, 3 phase. Inlets/outlets: (2) 3 in. S-line, (1) 1-1/2 in. inner dia. FNPT, (2) 2-5/8 in inner dia. FNPT, (1) ½ in. FNPT, (1) 1 in. FNPT, (1) 1-1/2 in. S-line, (1) 3 in. I-line. The CONVAP (a modified CONTHERM) functions as a compact, scraped-surface evaporator. It is vertically mounted and particularly suited for concentrating viscous, sticky or heat sensitive products and is normally operated under vacuum conditions in the final evaporation stage to achieve very high concentrations of solids. Wide ranges of process stages include: heating, cooling, slush-freezing, pasteurization, sterilization and crystallization. The Contherm can operate with steam, water, brine ammonia, glycol, R22, R12, thermal oil or liquid gases. Overall dimensions: 5 ft. 5 in. L x 4 ft. 5-1/4 in. W x 8 ft. 8 in. H.(ACN710).
Product Details
- Stock No: SHCA997.18
- Manufacturer: Alfa Laval
- Model: Convap / Contherm 6x4
- Serial Number: 986NCC
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!