Alfa Laval M20 Plate and Frame Heat Exchanger - 1153 sq ft
Alfa Laval M20 Plate and Frame Heat Exchanger - 1153 sq ft
Alfa Laval Plate and Frame Heat Exchanger. Model: M20-MWFD. S/N: 30107-99757. MAWP: 150/250 PSI at 230F. MDMT: -20F at 150/250 PSI. Year: 2004. Area: 1,153 sq. ft. A-Dim: 618mm w/ (65) 0.60mm CASS. Order: 27436. PO: 2-028. Certified by Alfa Laval – Richmond, VA USA. Ports: (6) 8 in. dia. Overall dimensions: 84 in. L x 32 in. W x 87 in. H.
Product Details
- Product ID: 12915
- Stock No: LKBA401A
- Manufacturer: Alfa Laval
- Model: M20-MWFD
- Serial Number: 30107-99757
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Alfa Laval Plate and Frame Heat Exchanger. Model: M20-MWFD. S/N: 30107-99757. MAWP: 150/250 PSI at 230F. MDMT: -20F at 150/250 PSI. Year: 2004. Area: 1,153 sq. ft. A-Dim: 618mm w/ (65) 0.60mm CASS. Order: 27436. PO: 2-028. Certified by Alfa Laval – Richmond, VA USA. Ports: (6) 8 in. dia. Overall dimensions: 84 in. L x 32 in. W x 87 in. H.
- manufacturer: Alfa Laval
- model: M20-MWFD
- name: Alfa Laval M20 Plate and Frame Heat Exchanger - 1153 sq ft
- product_id: 12915
- serial_number: 30107-99757
- stock_no: LKBA401A
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.