Alloy Fab Inc. Aseptic Surge Tank / Processor - 20 Gallon

Alloy Fab Inc. Aseptic Surge Tank / Processor - 20 Gallon

Alloy Fab Inc. aseptic surge tank processor, national board no. 5, serial No. 514, full vacuum shell 30 psi at 353 F jacket 30 psi at 353 F 80 lt - 20 gal with 2 top sight glasses, bolted cover, 8 - 1in threaded inlets (4 on ea. side), 1 - 1in threaded inlet (side), 1in bottom outlet, 2 - 1in top inlets, 1 - 1in flanged top inlet, with Adjusto Spede .75 hp motor model no. 7521-D293-GZ clutch 40 V .85 amps, motor: Type C continuous duty, rise 40 deg C, 3100 max rpm, 115 V, 9.6 amps or 200 min rpm 230V 4.8 amps, 60 cycle.

Product Details

  • Stock No: 80.454a
  • Manufacturer: Alloy Fab, Inc.
  • Serial Number: 514

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alloy Fab Inc. Aseptic Surge Tank / Processor - 20 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed