Amcot Silver Series Cooling Tower 50-tons

Amcot Silver Series Cooling Tower 50-tons

Amcot Silver Series Cooling Tower- 50-ton. Model ST-50. Cooling capacity: 600,000 Btu/hr, air volume 11,500 cfm, nominal water flow: 105 gpm, fan diameter: 38 in. Water inlet: 3 in. Water outlet: 3 in. Tatung Motor, 1.5 hp, Model BBNV-D. S/N: 1Y563416D. Overall Dimensions: 80 in. L x 80 in. W x 85 in. H.

Product Details

  • Stock No: ERMM01.
  • Manufacturer: Amcot
  • Model: ST-50

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Amcot Silver Series Cooling Tower 50-tons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed