American of Canada Vacuum Pump

American of Canada Vacuum Pump

American of Canada Vacuum Pump. Model: 99330. Type: 10x5. Westinghouse motor, 10 hp, 1740 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Drive pulley diameter: 6 in. Driven pulley diameter: 2 ft. Pulley ratio: 0.25. Final rpm: 435. Inlet: (1) 3-1/2 in. dia. FNPT suction port. Outlet: (1) 2 in. dia. ASME discharge port. Overall dimensions: 6 ft. L x 2 ft. 6 in. W x 4 ft. 5 in. H.

Product Details

  • Product ID: 2717
  • Stock No: 25.488
  • Manufacturer: American of Canada
  • Model: 99330
  • Serial Number: 51-459G31A3H

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

American of Canada Vacuum Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed