Amerio 2C Plate Chiller (12-Aluminum Plates)

Amerio 2C Plate Chiller (12-Aluminum Plates)

Amerio Plate Freezer. 10 ft. L x 12 ft. W x 12 ft. H. No insulated housing. (12) Aluminum contact plates.

Product Details

  • Stock No: RPCA1321B.110
  • Manufacturer: Amerio
  • Model: 2C

Plate Chiller Details

  • Plate Quantity: 12
  • Plate Material: Aluminum

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Known Issues or Problems: No insulated housing

Amerio 2C Plate Chiller (12-Aluminum Plates)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed