Ametek Rotron Regenerative Blower

Ametek Rotron Regenerative Blower

Ametek Rotron Regenerative Blower. Model: DR 353M. Maximum flow: 106 scfm. Maximum pressure: 1.66 psi. Maximum vacuum: 3.16 in. Hg. Cast aluminum blower housing, impeller and cover with cast iron threaded flanges. EG&G Motor, 3/4 hp, 230/460 V, 2.5/1.25 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. NPT (male). Overall dimensions: 17 in. L x 11 in. W x 33-1/2 in. H.

Product Details

  • Product ID: 465
  • Stock No: SGML044.a
  • Manufacturer: Ametek Rotron
  • Model: DR 353M.
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Ametek Rotron Regenerative Blower. Model: DR 353M. Maximum flow: 106 scfm. Maximum pressure: 1.66 psi. Maximum vacuum: 3.16 in. Hg. Cast aluminum blower housing, impeller and cover with cast iron threaded flanges. EG&G Motor, 3/4 hp, 230/460 V, 2.5/1.25 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. NPT (male). Overall dimensions: 17 in. L x 11 in. W x 33-1/2 in. H.
  • manufacturer: Ametek Rotron
  • model: DR 353M.
  • name: Ametek Rotron Regenerative Blower
  • product_id: 465
  • stock_no: SGML044.a

Ametek Rotron Regenerative Blower

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed