Amko Service Company Jacketed Stainless Steel Straight Pipe
Amko Service Company Jacketed Stainless Steel Straight Pipe
(4) Amko Services Company Jacketed Stainless Steel Straight Pipe. Inside tube diameter: 1-1/2 in. Outside tube diameter: 3 in. Flange diameter: 7 in. Inlets: (1) 1-1/2 in. dia. port (product), (1) 1 in. dia. NPT fitting (media). Outlets: (1) 1-1/2 in. dia. port (product), (1) 1/2 in. dia. NPT fitting (media). Overall dimensions: 7 in. dia x 17 ft. 6 in. L.
Product Details
- Product ID: 6981
- Stock No: 45.BASF620.4a
- Manufacturer: Amko Service Co
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 210
- Width (Inches): 7
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- 38_inlets__outlets_description: Inlets: (1) 1-1/2 in. dia. port (product), (1) 1 in. dia. NPT fitting (media). Outlets: (1) 1-1/2 in. dia. port (product), (1) 1/2 in. dia. NPT fitting (media)
- 38_pipe_length_feet: 17.5
- description: (4) Amko Services Company Jacketed Stainless Steel Straight Pipe. Inside tube diameter: 1-1/2 in. Outside tube diameter: 3 in. Flange diameter: 7 in. Inlets: (1) 1-1/2 in. dia. port (product), (1) 1 in. dia. NPT fitting (media). Outlets: (1) 1-1/2 in. dia. port (product), (1) 1/2 in. dia. NPT fitting (media). Overall dimensions: 7 in. dia x 17 ft. 6 in. L.
- length_inches: 210
- manufacturer: Amko Service Co
- name: Amko Service Company Jacketed Stainless Steel Straight Pipe
- product_id: 6981
- stock_no: 45.BASF620.4a
- width_inches: 7
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.