Not Specified Ammonia Evaporator Coil (Low Temperature)

Not Specified Ammonia Evaporator Coil (Low Temperature)

Ammonia Blast Coil. This unit has 10 rows of tubes across and 20 rows down for total of 200 tubes. Outer tube diameter is 3/4 in. and the length of the straight section of tube is 18 ft. Fin spacing is 4 fins per inch. (4) fans. (4) Baldor motors: 1725 rpm, 3 hp 3 phase, 208/230/480 V, 60 Hz ,182T Frame. Overall dimensions: 224 in. L x 58 in. W x 50 in. H.

Product Details

  • Stock No: EQDNES270.
  • Manufacturer: Not Specified

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Fins Per Inch: 4
  • Left or Right Handed: Right
  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 4
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1725
  • Motor Voltage: 208/230/480
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T

Dimensions:

  • Length (Inches): 224
  • Width (Inches): 58
  • Height (Inches): 50

Additional Product Details

  • Spec Sheet Available: No

Not Specified Ammonia Evaporator Coil (Low Temperature)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed