Ammonia Surge Drum - 26 Gallon

Ammonia Surge Drum - 26 Gallon

Ammonia Surge Drum. S/N: OS-1806. Approximate capacity: 26 gallons. Inside straight wall dimensions: 1 ft. 1 in dia. x 3 ft. 7 in. L. Refrigerant: R-717. MAWP: 250 PSI @ 650° F. MDMT: - 20° F @ 250 PSI. Head thickness: .250 in. Shell thickness: .250 in. Inlets/outlets: (2) 1 ft. 2 in. dia. ports. Overall dimensions: 4 ft. 10 in. L x 3 ft. 4 in. W x 1 ft. 4 in. H.(H10).

Product Details

  • Stock No: MDBC257C
  • Manufacturer: Not Specified
  • Serial Number: OS-1806

Tank Details

  • Refrigeration Tank Type: Surge Drum
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 13
  • Tank Length (Inches): 43
  • Tank Estimated Capacity (Gallons): 26
  • Tank MAWP (PSI at temp): 250 PSI @ 650° F
  • Tank Inlets & Outlets Description: Inlets/Outlets: (2) 1 ft. 2 in. dia. ports

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 58
  • Width (Inches): 40
  • Height (Inches): 16

Additional Product Details

Ammonia Surge Drum - 26 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed