Ampco Centrifugal Pump
Ampco Centrifugal Pump
Ampco Centrifugal Pump. Model: ZC2. S/N: K-56882-1-1. Capacity: 100 gpm @ 150 tdh. Impeller diameter: 6 in. U.S. Motor, 10 hp, 3490 rpm, 230 V, 60 Hz, 3 phase. Z-Series pumps offer a heavy-duty industrial design. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2-1/2 in. S-line fitting. Overall dimensions: 27 in. L x 13 in. W x 14 in. H. (ACN41a).
Product Details
- Product ID: 7953
- Stock No: RCCB066.5a
- Manufacturer: Ampco
- Model: ZC2
- Serial Number: K-56882-1-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Ampco Centrifugal Pump. Model: ZC2. S/N: K-56882-1-1. Capacity: 100 gpm @ 150 tdh. Impeller diameter: 6 in. U.S. Motor, 10 hp, 3490 rpm, 230 V, 60 Hz, 3 phase. Z-Series pumps offer a heavy-duty industrial design. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2-1/2 in. S-line fitting. Overall dimensions: 27 in. L x 13 in. W x 14 in. H. (ACN41a).
- manufacturer: Ampco
- model: ZC2
- name: Ampco Centrifugal Pump
- product_id: 7953
- serial_number: K-56882-1-1
- stock_no: RCCB066.5a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.