Ampco Z-Series Centrifugal Pump - 15 HP

Ampco Z-Series Centrifugal Pump - 15 HP

Ampco Centrifugal Pump. Model: 3 X 2 1/2 ZCH2. Serial No: V-55937-1-1. Impeller diameter: 6-5/8 in. Max speed: 3500 rpms. Baldor motor, 15 Hp, 3525 rpms, 230/ 460 v, 38/ 19 amps, 3 phase, 60 Hz. High efficiency Z- Series pumps offer a rugged heavy- duty industrial design. Inlet: 3 in. s-line. Outlet: 2-1/2 in. s-line. Overall dimensions: 2 ft. 6 in. L x 1 ft. 2 in. W x 1 ft. 6 in. H.

Product Details

  • Product ID: 12752
  • Stock No: NOIP1304
  • Manufacturer: Ampco
  • Model: 3 X 2 1/2 ZCH2
  • Serial Number: V-55937-1-1

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 400
  • Max Speed RPM: 3500
  • Impeller Diameter (inches): 6.625
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2.5
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 3525
  • Motor Voltage: 230/460
  • Motor Amps: 38/19
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 14
  • Height (Inches): 18
  • Weight (LBS): 361

Additional Product Details

Ampco Z-Series Centrifugal Pump - 15 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed