Amsco Portable Packaging Machinery Line Bag Sealer
Amsco Portable Packaging Machinery Line Bag Sealer
Amsco Portable Packaging Machinery Line Bag Sealer. Model: 175H. S/N: 981. Belt width: 15 in. Maximum aperture/clearance above belt: 2 in. W x 15 in. H. Height and width adjustable conveyors. Electrical requirements: 115 V, 15 amps, 60 Hz, single phase. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 115/230 V, 7.4/3.7 amps, 60 Hz, single phase. Reeves Variable Speed Drive. Infeed/exit height: 28 in. Overall dimensions: 10 ft. 2 in. L x 44 in. W x 51 in. H.
Product Details
- Product ID: 4216
- Stock No: DTWA342A.4
- Manufacturer: Amsco
- Model: 175H
- Serial Number: 981
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Amsco Portable Packaging Machinery Line Bag Sealer. Model: 175H. S/N: 981. Belt width: 15 in. Maximum aperture/clearance above belt: 2 in. W x 15 in. H. Height and width adjustable conveyors. Electrical requirements: 115 V, 15 amps, 60 Hz, single phase. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 115/230 V, 7.4/3.7 amps, 60 Hz, single phase. Reeves Variable Speed Drive. Infeed/exit height: 28 in. Overall dimensions: 10 ft. 2 in. L x 44 in. W x 51 in. H.
- manufacturer: Amsco
- model: 175H
- name: Amsco Portable Packaging Machinery Line Bag Sealer
- product_id: 4216
- serial_number: 981
- stock_no: DTWA342A.4
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.