Amsco Reliance Series Glassware Washer

Amsco Reliance Series Glassware Washer

Amsco Reliance Series Glassware Washer. Model: 570. Stainless steel lab sterile glassware washer. Suffman boiler steam generator. Rack style. w/ trays and accessories. Washer door dimensions: 3 ft. 5-1/2 in. x 2 ft. 4 in. (1) Washing cup tray 2ft. x 1 ft. (2) 2 ft. 11-1/2 in. spray bars on top. (1) 1 ft. 2-3/4 in. spray bar in the bottom. Contents inside include laboratory glassware. Overall dimensions: 4 ft. 10 in. L. x 3 ft. 6 in. W. x 7 ft. 2 in. H.

Product Details

  • Product ID: 11230
  • Stock No: MRDC0130.2a
  • Manufacturer: Amsco
  • Model: 570

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Amsco Reliance Series Glassware Washer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed