Anderson Dahlen Double Screw Conveyor / Bin Discharger

Anderson Dahlen Double Screw Conveyor / Bin Discharger

Anderson Dahlen Double Screw Conveyor / Bin Discharger. Material of construction: Stainless steel. Double screw: 5 in. dia. x 4 ft. 3 in. L. Dorris motor drive, 11.7 ratio, 12.6 hp, input rpm: 1750. Tilt base to 45 degrees. Inlet: 6 in. dia. port. Outlet: 10 in. L x 6 in. W port. This unit designed to mix a dry flour product and can be used for removing material from bulk silos or other large storage hoppers. Overall dimensions: 6 ft. 3 in. L x 1 ft. 8 in. W x 2 ft. 3 ½ in. H.(ACN350).

Product Details

  • Product ID: 3754
  • Stock No: SGML111.9
  • Manufacturer: Anderson Dahlen
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Anderson Dahlen Double Screw Conveyor / Bin Discharger. Material of construction: Stainless steel. Double screw: 5 in. dia. x 4 ft. 3 in. L. Dorris motor drive, 11.7 ratio, 12.6 hp, input rpm: 1750. Tilt base to 45 degrees. Inlet: 6 in. dia. port. Outlet: 10 in. L x 6 in. W port. This unit designed to mix a dry flour product and can be used for removing material from bulk silos or other large storage hoppers. Overall dimensions: 6 ft. 3 in. L x 1 ft. 8 in. W x 2 ft. 3 ½ in. H.(ACN350).
  • manufacturer: Anderson Dahlen
  • name: Anderson Dahlen Double Screw Conveyor / Bin Discharger
  • product_id: 3754
  • stock_no: SGML111.9

Anderson Dahlen Double Screw Conveyor / Bin Discharger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed