Anderson Equipment Ice Cream Packaging Conveyor
Anderson Equipment Ice Cream Packaging Conveyor
Anderson Equipment Ice Cream Packaging Conveyor. Model: 55. S/N: 29025. Maximum size container: 5 in. W x 6 in. H. Conveyor infeed height: 38-1/2 in. Conveyor exit height: 25 in. Overall dimensions: 83 in. L x 20 in. W x 55 in. H.
Product Details
- Product ID: 1469
- Stock No: 25.GOB1751.1
- Manufacturer: Anderson Equipment
- Model: 55
- Serial Number: 29025
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Anderson Equipment Ice Cream Packaging Conveyor. Model: 55. S/N: 29025. Maximum size container: 5 in. W x 6 in. H. Conveyor infeed height: 38-1/2 in. Conveyor exit height: 25 in. Overall dimensions: 83 in. L x 20 in. W x 55 in. H.
- manufacturer: Anderson Equipment
- model: 55
- name: Anderson Equipment Ice Cream Packaging Conveyor
- product_id: 1469
- serial_number: 29025
- stock_no: 25.GOB1751.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.