Angelus 4-Station Rotary Lid Sealer
Angelus 4-Station Rotary Lid Sealer
Angelus 4-Station Rotary Lid Sealer. Model: 29 P. S/N: 1794739. Teco Motor, S/N LGH161040009 : 3 HP, 865 rpm, 230/460 V, 9.4/4.7 Amps, 60 Hz, 3 Phase. Set up with grips 211 X 510 X 700. Metal lid unfolded diameter of 2-15/16 in. Overall dimensions: 60 in. L X 55 in. W X 83 in. H.
Product Details
- Product ID: 4207
- Stock No: DTWA497.24a
- Manufacturer: Angelus
- Model: JLT 29P
- Serial Number: 1794739
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!