Apparatebaumack Muhlheim Jacketed Cone-Bottom Vacuum Processor- 150 Gallon
Apparatebaumack Muhlheim Jacketed Cone-Bottom Vacuum Processor- 150 Gallon
Apparatebaumack Muhlheim Main Jacketed Cone-Bottom Vacuum Processor- 150 gallon. Stainless steel. Pressure rating: 5 bars @ 60 °C. (72 psi @138 °F.) Inlet: 3 in. flanged, Outlet: 3 in. flanged. Domed top with 12 in. x 15 in. pressurized access door. Mounted on 43 in. sq frame made of 3 in. sq tubing. Excellent condition.
Product Details
- Product ID: 5857
- Stock No: GICS208.8a
- Manufacturer: Apparatebaumack Muhlheim
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Apparatebaumack Muhlheim Main Jacketed Cone-Bottom Vacuum Processor- 150 gallon. Stainless steel. Pressure rating: 5 bars @ 60 °C. (72 psi @138 °F.) Inlet: 3 in. flanged, Outlet: 3 in. flanged. Domed top with 12 in. x 15 in. pressurized access door. Mounted on 43 in. sq frame made of 3 in. sq tubing. Excellent condition.
- manufacturer: Apparatebaumack Muhlheim
- name: Apparatebaumack Muhlheim Jacketed Cone-Bottom Vacuum Processor- 150 Gallon
- product_id: 5857
- stock_no: GICS208.8a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.