APV 316 Stainless Steel Corrugated Triple Tube Pasteurizer
APV 316 Stainless Steel Corrugated Triple Tube Pasteurizer
APV 316 Stainless Steel Corrugated Triple Tube Pasteurizer. Material of construction: 316 stainless steel. Unit consists of (24) tubes, (12) for heating and (12) for cooling, and can be configured according to customer needs. Discuss with your sales person your specific needs for a detailed quote. (4) APV 316 stainless steel corrugated triple tube heat exchangers. Thickness: 0.275 in. Outer tube dimensions: 4 in. dia. x 7 ft. 7 in. L, total holding capacity: 29 gallons. Intermediate tube dimensions: 3-1/2 in. dia. x 7 ft. 10in. L, total holding capacity: 11.8 gallons. Inner tube dimensions: 2-1/2 in. dia. x 8 ft. L, total holding capacity: 7.7 gallons. (1) unused GH products (Alfa Laval) rotary positive displacement pump: model: GHP-1020. Flow rate for new pump is 70 gpm with required horsepower and pressure. (2) 3 in. rotors. Baldor motor: 1-½ hp, 1725 rpm, 208-230/460 V, 5.3-5/2.5 A, 60 Hz, 3 phase. Nord Gear Corporation drive: size: SK 12-M056/C4. 1-1/2 hp at 1750 rpm, ratio: 6.53:1. (1) stainless steel tank with inside dimensions: 1 ft. 8 in. dia. x 1 ft. 8 in. straight wall (30 gallon capacity). Tank has a Lee industries valve. Additional items including, control panel, holding tubes, divert valves, and components can be added or changed as needed. Inlets/outlets: (8) 3 in. S-line, (1) 4 in. S-line, (2) 2 in. S-line. Overall dimensions: 10 ft. 10 in. L x 6 ft. 8 in. W x 9 ft. H.
Product Details
- Product ID: 9093
- Stock No: SGM4136.110
- Manufacturer: APV
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: APV 316 Stainless Steel Corrugated Triple Tube Pasteurizer. Material of construction: 316 stainless steel. Unit consists of (24) tubes, (12) for heating and (12) for cooling, and can be configured according to customer needs. Discuss with your sales person your specific needs for a detailed quote. (4) APV 316 stainless steel corrugated triple tube heat exchangers. Thickness: 0.275 in. Outer tube dimensions: 4 in. dia. x 7 ft. 7 in. L, total holding capacity: 29 gallons. Intermediate tube dimensions: 3-1/2 in. dia. x 7 ft. 10in. L, total holding capacity: 11.8 gallons. Inner tube dimensions: 2-1/2 in. dia. x 8 ft. L, total holding capacity: 7.7 gallons. (1) unused GH products (Alfa Laval) rotary positive displacement pump: model: GHP-1020. Flow rate for new pump is 70 gpm with required horsepower and pressure. (2) 3 in. rotors. Baldor motor: 1-½ hp, 1725 rpm, 208-230/460 V, 5.3-5/2.5 A, 60 Hz, 3 phase. Nord Gear Corporation drive: size: SK 12-M056/C4. 1-1/2 hp at 1750 rpm, ratio: 6.53:1. (1) stainless steel tank with inside dimensions: 1 ft. 8 in. dia. x 1 ft. 8 in. straight wall (30 gallon capacity). Tank has a Lee industries valve. Additional items including, control panel, holding tubes, divert valves, and components can be added or changed as needed. Inlets/outlets: (8) 3 in. S-line, (1) 4 in. S-line, (2) 2 in. S-line. Overall dimensions: 10 ft. 10 in. L x 6 ft. 8 in. W x 9 ft. H.
- manufacturer: APV
- name: APV 316 Stainless Steel Corrugated Triple Tube Pasteurizer
- product_id: 9093
- stock_no: SGM4136.110
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.