APV 316 Stainless Steel Triple Tube (3.5/3/2.5) Heat Exchanger-10 tubes

APV 316 Stainless Steel Triple Tube (3.5/3/2.5) Heat Exchanger-10 tubes

APV 316 Stainless Steel Triple Tube (3.5/3/2.5) Heat Exchanger-10 tubes. Thickness: 0.642 in. Outer tube dimensions: 3.5 in. OD. x 18 ft. 9 in. L, total holding capacity: 57.84 gallons. Intermediate tube dimensions: 3 in. OD x 19 ft. 2 in. L, total holding capacity: 50.88 gallons. Inner tube dimensions: 2.5 in. OD. x 19 ft. 4 in. L, total holding capacity: 24.24 gallons. (2) Fisher Control Valves. Model: 54-24-588. S/N’s: 9611-123-7-3, 9611-123-7-1, Bench range: 11-15 psi, Body rating: 250, Body: Bronze, Trim: 316 SS. Frame dimensions: 16 ft. L x 1 ft. 6 in. W x 7 ft. 2 in. H. Inlets/outlets: (4) 2-1/2 in. dia. S-line fittings. Overall dimensions: 21 ft. 5 in. L x 3 ft. 6 in. W x 7 ft. 2 in. H.

Product Details

  • Product ID: 8779
  • Stock No: PFGL001.91
  • Manufacturer: APV
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: APV 316 Stainless Steel Triple Tube (3.5/3/2.5) Heat Exchanger-10 tubes. Thickness: 0.642 in. Outer tube dimensions: 3.5 in. OD. x 18 ft. 9 in. L, total holding capacity: 57.84 gallons. Intermediate tube dimensions: 3 in. OD x 19 ft. 2 in. L, total holding capacity: 50.88 gallons. Inner tube dimensions: 2.5 in. OD. x 19 ft. 4 in. L, total holding capacity: 24.24 gallons. (2) Fisher Control Valves. Model: 54-24-588. S/N’s: 9611-123-7-3, 9611-123-7-1, Bench range: 11-15 psi, Body rating: 250, Body: Bronze, Trim: 316 SS. Frame dimensions: 16 ft. L x 1 ft. 6 in. W x 7 ft. 2 in. H. Inlets/outlets: (4) 2-1/2 in. dia. S-line fittings. Overall dimensions: 21 ft. 5 in. L x 3 ft. 6 in. W x 7 ft. 2 in. H.
  • manufacturer: APV
  • name: APV 316 Stainless Steel Triple Tube (3.5/3/2.5) Heat Exchanger-10 tubes
  • product_id: 8779
  • stock_no: PFGL001.91

APV 316 Stainless Steel Triple Tube (3.5/3/2.5) Heat Exchanger-10 tubes

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed