APV Crepaco Centrifugal Pump

APV Crepaco Centrifugal Pump

APV Crepaco Centrifugal Pump. Model: W70/30. Flow rate for new pump is 180 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 9 in. dia. impeller. Weg motor: 25 Hp, 3545 rpm, 208-230/460 V, 55/27.5 A, 60 Hz, 3 Phase. (1) 2-1/2 in. acme inlet. (1) 1-1/2 in. acme outlet. Overall dimensions: 2 ft. 8-3/4 in. L x 1 ft. 5-1/2 in. W x 1 ft. 4-5/8 in. H.(ACN72).

Product Details

  • Product ID: 11457
  • Stock No: TMCB280.10
  • Manufacturer: APV
  • Model: W70/30
  • Serial Number: H7267

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 180
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches): 9

  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets:

  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: ACME
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? Yes
  • # Motors:
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 25
  • Motor RPM: 3545
  • Motor Voltage: 208-230/460
  • Motor Amps: 55/27.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 32.75
  • Width (Inches): 17.5
  • Height (Inches): 16.625
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN: 72

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

APV Crepaco Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed