APV / Crepaco Model 8VS Sanitary Centrifugal Pump

APV / Crepaco Model 8VS Sanitary Centrifugal Pump

APV Crepaco Centrifugal Pump. Model: 8VS. Flow rate for new pump is approximately 135 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. A3 Sanitary Rating. Impeller diameter: 6 in. Lincoln electric motor, 7.5 hp, 3 phase. Inlet: (1) 4 in. dia. S-line fitting. Outlet: (1) 3 in. dia. ACME fitting. Overall dimensions: 2 ft. 1 in. L x 1 ft. 1-1/4 in. W x 1 ft. 3 in. H.

Product Details

  • Product ID: 9694
  • Stock No: TAFM482A.a
  • Manufacturer: APV
  • Model: 8VS
  • Serial Number: 8VS-81

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 135
  • Impeller Diameter (inches): 6
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 20.4/10.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 25
  • Width (Inches): 13.25
  • Height (Inches): 15

Additional Product Details

APV / Crepaco Model 8VS Sanitary Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed