APV Crepaco Plate Frame Heat Exchangers

APV Crepaco Plate Frame Heat Exchangers

APV Crepaco Plate Frame Heat Exchanger. Model: R55-B. Port sizes: 3-3/4 in. Overall dimensions: 8 ft. 4 in. L x 1 ft. 10 in. W x 6 ft. 9 in. H.

Product Details

  • Stock No: AACA2098.15-02
  • Manufacturer: APV
  • Model: R55-B
  • Serial Number: 24201-2

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 100
  • Width (Inches): 22
  • Height (Inches): 81

Additional Product Details

APV Crepaco Plate Frame Heat Exchangers

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed