APV Crepaco Plate Heat Exchanger - 208.63 Cu. Ft.
APV Crepaco Plate Heat Exchanger - 208.63 Cu. Ft.
APV Crepaco Plate Heat Exchanger. Model: CR5. Rated at 80 gpm in its original capacity for increasing the temperature of fruit juice from 75°F to 190°F using steam as the media at 200°F. (37) Stainless steel plates. Heating surface approx: 208.63 cu. ft. Plate pack: 9 in. L. Jayco Inc. pressure relief valve, model: TH 35, size: 2, capacity: 1660 lbs. Inlets/outlets: 4 in. ‘S’ line reducer to a 1-1/2 in. ‘S’ line. Water inlet: 2 in. with a 6 in. flange diameter and 4 attachment holes at a center to center distance of 3-1/2 in., 3-1/4 in. threaded female (steam), 4 in. ‘S’ line reducer to a 2 in. ‘S’ line. Overall dimensions: 6 ft. 1 in. L x 3ft. 3 in. W x 7ft.H.(ACNXX-82).
Product Details
- Product ID: 1509
- Stock No: RWDG280.11a
- Manufacturer: APV
- Model: CR5
- Serial Number: C-7575
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!