APV Positive Displacement Pump (15 HP)

APV Positive Displacement Pump (15 HP)

APV Crepaco Positive Displacement Pump. Baldor industrial motor, 15 hp, 1760 rpm, 208-230/460 V, 40-37/18.5 amps, 60 Hz, 3 phase. Motor drive. Inlet: (1) 9 in. L x 6-1/2 in. W infeed. Outlet: (1) 4 in. dia. discharge ACME fitting. Overall dimensions: 5 ft. ft. 10 ft. L x 1 ft. 10 in. W x 2 ft. 2 in. H.

Product Details

  • Stock No: KAAM0219B
  • Manufacturer: APV

Pump Details

  • Pump Type: Positive Displacement
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 9
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 4
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1760
  • Motor Voltage: 208-230/460
  • Motor Amps: 40-37/18.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 70
  • Width (Inches): 32
  • Height (Inches): 26

Additional Product Details

APV Positive Displacement Pump (15 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed