APV Crepaco Processor-550 Gallon
APV Crepaco Processor-550 Gallon
APV Crepaco Processor- 550 Gallon. S/N F-2399. Sloped bottom, agitation bridge, blade prop agitator without drive. Jacket rating: 75 psi @ -20° F to 350° F. Volume: 0.75 cu. ft. Jacket connections: 2-1/4 in. Tank outlet: 2 in. Top manway: 18 in. Top inlets: (3) 2 in., (1) 2-1/2 in., top inlet for compressed air. Ladder. (2) top lifting lugs. Inner dimensions: 51 in. dia x 69 in. H. Overall dimensions: 67 in. dia x 100 in. H. Can be used as pasteurizer for vat and batch processing.
Product Details
- Product ID: 6003
- Stock No: 42a.END88202
- Manufacturer: APV Crepaco
- Model:
- Serial Number: F-2399
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: APV Crepaco Processor- 550 Gallon. S/N F-2399. Sloped bottom, agitation bridge, blade prop agitator without drive. Jacket rating: 75 psi @ -20° F to 350° F. Volume: 0.75 cu. ft. Jacket connections: 2-1/4 in. Tank outlet: 2 in. Top manway: 18 in. Top inlets: (3) 2 in., (1) 2-1/2 in., top inlet for compressed air. Ladder. (2) top lifting lugs. Inner dimensions: 51 in. dia x 69 in. H. Overall dimensions: 67 in. dia x 100 in. H. Can be used as pasteurizer for vat and batch processing.
- manufacturer: APV Crepaco
- name: APV Crepaco Processor-550 Gallon
- product_id: 6003
- serial_number: F-2399
- stock_no: 42a.END88202
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.