APV Crepaco UHT Sterile (UHT) Skid - 120 GPH
APV Crepaco UHT Sterile (UHT) Skid - 120 GPH
APV Crepaco UHT Sterile (UHT) Skid. CTA120. Approximate flow rate: 120 gph. Unit is designed for the sterilization of juices and dairy products utilizing the UHT process and is CIP capable. Unit includes: main and CIP control panels for pumps and product controls. Skid contains: (1) APV homogenizer. (1) S.A. Armstrong Ltd. heat exchanger, (2) SS heat exchangers. (12) SS vertical heat exchangers. (1) deaerator 13.7 gallon tank, (2) stainless steel 25 gallon balance tanks for (product/water), (4) APV Crepaco centrifugal pumps, (1) SIHI vacuum pump with product holding tube capacity: 0.4 gallon. Overall dimensions: 13 ft. 4 in. L x 7 ft. 5 in. W x 9 ft. 8 in. H.
Product Details
- Product ID: 10675
- Stock No: ENDX32415.34a
- Manufacturer: APV Crepaco
- Model: CTA120
- Serial Number: F-7463
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: APV Crepaco UHT Sterile (UHT) Skid. CTA120. Approximate flow rate: 120 gph. Unit is designed for the sterilization of juices and dairy products utilizing the UHT process and is CIP capable. Unit includes: main and CIP control panels for pumps and product controls. Skid contains: (1) APV homogenizer. (1) S.A. Armstrong Ltd. heat exchanger, (2) SS heat exchangers. (12) SS vertical heat exchangers. (1) deaerator 13.7 gallon tank, (2) stainless steel 25 gallon balance tanks for (product/water), (4) APV Crepaco centrifugal pumps, (1) SIHI vacuum pump with product holding tube capacity: 0.4 gallon. Overall dimensions: 13 ft. 4 in. L x 7 ft. 5 in. W x 9 ft. 8 in. H.
- manufacturer: APV Crepaco
- model: CTA120
- name: APV Crepaco UHT Sterile (UHT) Skid - 120 GPH
- product_id: 10675
- serial_number: F-7463
- stock_no: ENDX32415.34a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.