APV Gaulin Painted FRam Industriese Homogenizer - 2,500 PSI

APV Gaulin Painted FRam Industriese Homogenizer - 2,500 PSI

APV Gaulin Painted FRam Industriese Homogenizer. Model: 4000-DJF4O. S/N: 64586256. Nominal capacity: 4000 gph. 2-stage manual valve assembly. 2-3/4 in. dia. plungers. 2,500 psi. Pressure and flowrate can be modified/adjusted to suit your needs. Tapered seat ball valve cylinders. Currently unit is missing: motor, motor pulley, (2) Homogenizing Valves, (1) Plunger, and has side cover damage. Overall dimensions: 6 ft. 3 in. L x 5 ft. 5 in. W x 5 ft. 3 in. H.

Product Details

  • Stock No: GOB7501.40
  • Manufacturer: APV
  • Model: 4000-DJF40
  • Serial Number: 64586256

Homogenizer Details

  • Rated Capacity (GPH): 4000
  • Maximum Operating Pressure (PSI): 2500
  • Number of Stages: 2
  • Valve Seats Type: Ball

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 75
  • Width (Inches): 65
  • Height (Inches): 63

Additional Product Details

  • Known Issues or Problems: Currently unit is missing: motor, motor pulley, (2) Homogenizing Valves, (1) Plunger, and has side cover damage

APV Gaulin Painted FRam Industriese Homogenizer - 2,500 PSI

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed