APV III Centrifugal Pump

APV III Centrifugal Pump

APV Puma Centrifugal Pump. Model: III. S/N: U1776M. Size: 2-2. Impeller diameter: 5 in. Inlet: (1) 2 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4-1/2 in. L x 1 ft. 1/2 in. W x 1 ft. 4 in. H.

Product Details

  • Stock No: OIP127.
  • Manufacturer: APV
  • Model: III
  • Serial Number: U1776M

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 28.5
  • Width (Inches): 12.5
  • Height (Inches): 16

Additional Product Details

APV III Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed