APV Model WHX-S Plate Heat Exchanger

APV Model WHX-S Plate Heat Exchanger

APV Plate Heat Exchanger. Equipment: WHX-S, W.O: 26893. Rated capacity: 175,000 BTU/hr. Plates: 19. Plate pack dimensions: 5 in. L x 9 in. W x 33 in. H. Surface area: 28.96 sq ft. Inlets/outlets: (8) 2 in. Overall dimensions: 33 in. L x 23 in. W x 68 in. H.

Product Details

  • Product ID: 1558
  • Stock No: END81582.8a
  • Manufacturer: APV
  • Model: WHX-S

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Model WHX-S Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed