APV Paraflow Plate Heat Exchanger

APV Paraflow Plate Heat Exchanger

APV Paraflow Plate Heat Exchanger. Model: HX, S/N: M/C 57-841. Design pressure: 100 psig. Max test pressure: 150 psig. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Divider ports: (2) 2 in. Overall dimensions: 57 in. L x 24 in. W x 60 in. H.

Product Details

  • Product ID: 1506
  • Stock No: 17a.G074-A
  • Manufacturer: APV
  • Model: HX
  • Serial Number: M/C 57-841

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Paraflow Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed