APV Plate Heat Exchanger - 3,171 sq. ft.

APV Plate Heat Exchanger - 3,171 sq. ft.

1994 APV Plate Heat Exchanger. Model: SR95. S/N: 28758-1. Nat’l Bd: 5948. Nominal flow capacity: 1650 gpm. Nominal heat transfer capacity: 14,202,787.5 Btu/hr. Number of plates: 292. Number of dividers: 1. Heat transfer surface area: approx. 3,171 sq. ft. MAWP: 150 psig @ 275 °F. MDMT: 20 °F @ 150 psig. Inlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Outlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Overall dimensions: 12 ft. 10 in. L x 2 ft. 9-1/2 in. W x 7 ft. 2 in. H.(ACN900).

Product Details

  • Stock No: DPPX41801.
  • Manufacturer: APV
  • Model: SR95
  • Serial Number: 28758-1

Heat Exchanger Details

  • Heat Transfer Surface Area (SQ FT): 3171
  • Nominal Flow Capacity: 1650
  • Nominal Heat Transfer Capacity (BTU/HR): 14202787.5
  • Plate Material: Stainless Steel
  • Number of Plates: 292
  • Number of Dividers: 1
  • National Board Number: 5948
  • MAWP (PSI at temp): 150 psig @ 275 °F
  • Inlets & Outlets Description: Inlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Outlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media)

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 154
  • Width (Inches): 33.5
  • Height (Inches): 86
  • ACN: 900

Additional Product Details

  • Year of Manufacture: 1994

APV Plate Heat Exchanger - 3,171 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed