APV Plate Heat Exchanger – 834 sq. ft.

APV Plate Heat Exchanger – 834 sq. ft.

APV Crepaco Plate Heat Exchanger. Model: R52. Stainless steel plates: (148). Heat transfer surface area: approx. 834 sq. ft. Inlets/Outlets: fixed end ports: (2) 3 in. dia. ACME (plugged), (1) 2 in. dia. I-Line fitting, (1) 2 in. dia. S-Line fitting (product). Divider #1: (2) 2-1/2 in. dia. S-Line fitting (product), (1) 1 in. dia. MNPT (media). Divider #2 : (2) 2-1/2 in. dia. S-Line fittings, (2) 2-1/2 in. dia. ACME fittings. Divider #3: (2) 2-1/2 in. dia. S-Line fittings (product), (1) 1 in. dia. MNPT (media). Movable end ports: (1) 3 in. dia. S-Line fitting, (1) 2 in. dia. S-line fitting, (2) 3 in. dia. ACME fittings (plugged). Overall dimensions: 9 ft. 3 in. L x 2 ft. 10 in. W x 7 ft. 5 in. H.

Product Details

  • Product ID: 10081
  • Stock No: SPGT007.45
  • Manufacturer: APV
  • Model: R52
  • Serial Number: 863-934

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: APV Crepaco Plate Heat Exchanger. Model: R52. Stainless steel plates: (148). Heat transfer surface area: approx. 834 sq. ft. Inlets/Outlets: fixed end ports: (2) 3 in. dia. ACME (plugged), (1) 2 in. dia. I-Line fitting, (1) 2 in. dia. S-Line fitting (product). Divider #1: (2) 2-1/2 in. dia. S-Line fitting (product), (1) 1 in. dia. MNPT (media). Divider #2 : (2) 2-1/2 in. dia. S-Line fittings, (2) 2-1/2 in. dia. ACME fittings. Divider #3: (2) 2-1/2 in. dia. S-Line fittings (product), (1) 1 in. dia. MNPT (media). Movable end ports: (1) 3 in. dia. S-Line fitting, (1) 2 in. dia. S-line fitting, (2) 3 in. dia. ACME fittings (plugged). Overall dimensions: 9 ft. 3 in. L x 2 ft. 10 in. W x 7 ft. 5 in. H.
  • manufacturer: APV
  • model: R52
  • name: APV Plate Heat Exchanger – 834 sq. ft.
  • product_id: 10081
  • serial_number: 863-934
  • stock_no: SPGT007.45

APV Plate Heat Exchanger – 834 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed