APV 2-1 1/2 Centrifugal Pump (1 HP)

APV 2-1 1/2 Centrifugal Pump (1 HP)

APV Puma Centrifugal Pump. Model: I. S/N: U2223M. Size: 2 x 1-1/2. Brook Crompton motor: 1 Hp, 3450 Rpm, 575 V, 1.1 A, 60 Hz, 3 Phase. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 4 in. Inlets: (1) 2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 2 ft. L x 9 in. W x 10-1/4 in. H.

Product Details

  • Stock No: OIP122
  • Manufacturer: APV
  • Model: 2-1 1/2
  • Serial Number: U2223M

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 4
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Brook
  • Motor Horsepower(HP): 1
  • Motor RPM: 3450
  • Motor Voltage: 575
  • Motor Amps: 1.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 9
  • Height (Inches): 10.25

Additional Product Details

APV 2-1 1/2 Centrifugal Pump (1 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed