APV Puma on Stainless Steel Portable Base
APV Puma on Stainless Steel Portable Base
APV Puma on Stainless Steel Portable Base. Size: 3-2. Series III. Serial no. U2136M. Allen Bradley starter box. (1) 3 in. Acme inlet. (1) 2 in. Acme outlet. Overall dimensions: 3 ft. 10 in. L x 2 ft. 1 in. W x 2 ft. 6 in. H.
Product Details
- Product ID: 11476
- Stock No: TMCB115.1
- Manufacturer: APV
- Serial Number: U2136M
Pump Details
- Pump Type: Centrifugal
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!