APV Puma Sanitary Centrifugal Pump - 5 HP

APV Puma Sanitary Centrifugal Pump - 5 HP

APV Puma Sanitary Centrifugal Pump. S/N: 121079-2. Size: 2/3/9. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 5 in. WEG Electric Motor, 5 hp, 3490 rpm, 208-230/460 V, 13/6.5 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 1 ft. 11 in. L x 1 ft. 1 in. W x 1 ft. 11-5/8 in. H.

Product Details

  • Product ID: 8421
  • Stock No: HDDF148D
  • Manufacturer: APV
  • Model: 2-3
  • Serial Number: 121079-2

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 5
  • Motor RPM: 3490
  • Motor Voltage: 208-230/460
  • Motor Amps: 13/6.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 23
  • Width (Inches): 13
  • Height (Inches): 23.625

Additional Product Details

APV Puma Sanitary Centrifugal Pump - 5 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed