APV Puma Sanitary Centrifugal Pump

APV Puma Sanitary Centrifugal Pump

APV Puma Sanitary Centrifugal Pump. Capacity 85 gpm. Impeller diameter: 5-1/2 in. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. U.S. Electrical motor: 3 Hp, 1765 Rpm, 208-230/460 V, 8.6-8/4, 60 Hz, 3 Phase. Inlet: (1) 3 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 1 ft. 9-1/2 in. L x 1 ft. 2 in. W x 11-1/2 in. H.

Product Details

  • Product ID: 2633
  • Stock No: NOIP8293
  • Manufacturer: APV

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 85
  • Impeller Diameter (inches): 5.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1765
  • Motor Voltage: 208-230/460
  • Motor Amps: 8.6-8/4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 21.5
  • Width (Inches): 14
  • Height (Inches): 11.5

Additional Product Details

APV Puma Sanitary Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed