APV Skid Mounted HTST System
APV Skid Mounted HTST System
APV Skid Mounted HTST System. Can configure to customers specifications. Unit was originally configured to pasteurize 1,080 lbs per hour of 16% b.f. 44 t.s. ice cream mix with a temperature progression of 40-152-222-180-68-43-38 using 5,000 lbs/hr hot water, 1,400 lbs/hr city water, 3,000 lbs/hr chilled water, and 2,160 lbs/hr of glycol. APV Model: SR11 Plate Heat Exchanger 5 sections. 4 dividers. 75 316 stainless steel plates with Paracil gaskets. PMO Legal Balance Tank- 20 Gallon. I Worthington Centrifugal Pump. Model: D520. S/N: RA5TP02133. U.S. Electrical Motor, 1-1/2 hp, 3450 rpm, 208-230/460 V, APV Centrifugal Pump. Model: 6V2. S/N: C-2173-90. Reliance Electric Motor, 7-1/2 hp, 3600 rpm, 208 V, APV Crepaco Positive Displacement Pump. Model: R2R. S/N: G-2233. Reliance Electric Motor, 1 hp, 1725 rpm, 230/460 V, 3 Accurate Metering Systems Flow Transmitter. Model: IZM-32 A. S/N: 19310 Anderson Pressure Transducer. Model: JL-210-G01. S/N: 9008335. Overall dimensions: 7 ft. 7 in. L x 7 in. W x 8 ft. H.
Product Details
- Product ID: 1412
- Stock No: G116-B.150
- Manufacturer: APV
- Model: SR11
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: APV Skid Mounted HTST System. Can configure to customers specifications. Unit was originally configured to pasteurize 1,080 lbs per hour of 16% b.f. 44 t.s. ice cream mix with a temperature progression of 40-152-222-180-68-43-38 using 5,000 lbs/hr hot water, 1,400 lbs/hr city water, 3,000 lbs/hr chilled water, and 2,160 lbs/hr of glycol. APV Model: SR11 Plate Heat Exchanger 5 sections. 4 dividers. 75 316 stainless steel plates with Paracil gaskets. PMO Legal Balance Tank- 20 Gallon. I Worthington Centrifugal Pump. Model: D520. S/N: RA5TP02133. U.S. Electrical Motor, 1-1/2 hp, 3450 rpm, 208-230/460 V, APV Centrifugal Pump. Model: 6V2. S/N: C-2173-90. Reliance Electric Motor, 7-1/2 hp, 3600 rpm, 208 V, APV Crepaco Positive Displacement Pump. Model: R2R. S/N: G-2233. Reliance Electric Motor, 1 hp, 1725 rpm, 230/460 V, 3 Accurate Metering Systems Flow Transmitter. Model: IZM-32 A. S/N: 19310 Anderson Pressure Transducer. Model: JL-210-G01. S/N: 9008335. Overall dimensions: 7 ft. 7 in. L x 7 in. W x 8 ft. H.
- manufacturer: APV
- model: SR11
- name: APV Skid Mounted HTST System
- product_id: 1412
- stock_no: G116-B.150
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.