APV Skid Mounted Plate Heat Exchanger with Hot Water Set

APV Skid Mounted Plate Heat Exchanger with Hot Water Set

APV Skid Mounted Plate Heat Exchanger with Hot Water Set. Heat Exchanger: Model: HMBL, S/N: 200 5704. Fixed end ports: (3) 2-1/2 in. Movable end ports: (1) 2-1/2 in. Baldor Motor: 7-1/2 hp, 3450 rpm, 208-220/460 V, 18/9 amps, 60 Hz, 3 phase. Worthington pump: Model: D101, S/N: Y707728, 316 stainless steel, flush mechanical seal, impeller: 5.25 in. Pump inlet: 3 in.; outlet: 2 in. Tank dimensions: 16 in. dia x 32 in. H. Tank inlets/outlets: (2) 1 in., (1) 1/2 in., (2) 3 in. Overall dimensions: 107 in. L x 38 in. W x 66 in. H.

Product Details

  • Product ID: 1510
  • Stock No: HDBA068.10
  • Manufacturer: APV
  • Model: HMBL
  • Serial Number: 200 5704

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Skid Mounted Plate Heat Exchanger with Hot Water Set

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed