APV V2 Series Centrifugal Pump

APV V2 Series Centrifugal Pump

APV V2 Series Centrifugal Pump. Model: 16VS2. S/N: 100102041. Impeller diameter: 6 in. Baldor Motor, 3 hp, 1750 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. APV Pumps are simplified, maintenance-friendly, and efficient centrifugal pumps that are suitable for applications in the food, dairy, beverage, brewing, bakery, meat, pharmaceutical and chemical industries. Inlets: (1) 3 in. suction port (S-Line). Outlets: (1) 1 in. discharge port (S-Line). Overall dimensions: 1 ft. 11 in. L x 1 ft. 2 in. W x 1 ft. 4 in. H.

Product Details

  • Product ID: 2424
  • Stock No: SFEP238.1a
  • Manufacturer: APV
  • Model: 16VS2
  • Serial Number: 100102041
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: APV V2 Series Centrifugal Pump. Model: 16VS2. S/N: 100102041. Impeller diameter: 6 in. Baldor Motor, 3 hp, 1750 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. APV Pumps are simplified, maintenance-friendly, and efficient centrifugal pumps that are suitable for applications in the food, dairy, beverage, brewing, bakery, meat, pharmaceutical and chemical industries. Inlets: (1) 3 in. suction port (S-Line). Outlets: (1) 1 in. discharge port (S-Line). Overall dimensions: 1 ft. 11 in. L x 1 ft. 2 in. W x 1 ft. 4 in. H.
  • manufacturer: APV
  • model: 16VS2
  • name: APV V2 Series Centrifugal Pump
  • product_id: 2424
  • serial_number: 100102041
  • stock_no: SFEP238.1a

APV V2 Series Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed