APVModel R56-5 Skid Mounted HTST System

APVModel R56-5 Skid Mounted HTST System

APV Model R56-S Skid Mounted HTST System. APV Plate Heat Exchanger, Model R56-S, S/N 19268, 37H/109R/10C Type 304 stainless steel plates with paracril gaskets. (2) Connector terminals with 2-1/2 in. clamp conections. Size 4 frame. Bell And Gosset Model Su-83-2 shell and tube hot water make up set with centrifugal hot water recirculation pump, air operated modulating steam valve, and steam trap. APV 6v2 centrifugal timing pump. Stainless steel PMO legal balance tank; welded 3 in. holder tube mounted on stainless steel stand. Tri-clover 2-1/2 in. CIP cleanable FDV, less control panel. All mounted on stainless steel skid. Duty to pasteurize 5,000 gph of cocktail mix with a temperature progression of 70-169-180-81-72 °F using 160 gpm of 183 °F hot water and 30 gpm of 20 °F, 30% propylene glycol.

Product Details

  • Product ID: 1444
  • Stock No: 500.G726B.150
  • Manufacturer: APV
  • Model: R56-5
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: APV Model R56-S Skid Mounted HTST System. APV Plate Heat Exchanger, Model R56-S, S/N 19268, 37H/109R/10C Type 304 stainless steel plates with paracril gaskets. (2) Connector terminals with 2-1/2 in. clamp conections. Size 4 frame. Bell And Gosset Model Su-83-2 shell and tube hot water make up set with centrifugal hot water recirculation pump, air operated modulating steam valve, and steam trap. APV 6v2 centrifugal timing pump. Stainless steel PMO legal balance tank; welded 3 in. holder tube mounted on stainless steel stand. Tri-clover 2-1/2 in. CIP cleanable FDV, less control panel. All mounted on stainless steel skid. Duty to pasteurize 5,000 gph of cocktail mix with a temperature progression of 70-169-180-81-72 °F using 160 gpm of 183 °F hot water and 30 gpm of 20 °F, 30% propylene glycol.
  • manufacturer: APV
  • model: R56-5
  • name: APVModel R56-5 Skid Mounted HTST System
  • product_id: 1444
  • stock_no: 500.G726B.150

APVModel R56-5 Skid Mounted HTST System

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed