Armstrong 4300 Centrifugal Pump (25 HP, 100 GPM Max)

Armstrong 4300 Centrifugal Pump (25 HP, 100 GPM Max)

Armstrong Vertical In-Line Centrifugal Pump. Model: 4300. S/N: 406278. Size: 6x6x10. Capacity: 100 gpm @ 47 tdh. Baldor Industrial Motor: 25 hp, 1760 rpm, 230/460 V, 62/31 amps, 60 Hz, 3 phase. Vertical In-Line pumps, being integral components of the pipework, eliminate need for intertia bases, springs, flexible pipe connectors, field grouting and alignment. Pipe hangers are the only supports required. Fully enclosed bronze impeller. Split-coupled design allows mechanical seal replacement without costly removal of the motor or pump from the piping. Inlets: (1) 6 in. inlet port. Outlets: (1) 6 in. outlet port. Overall dimensions: 56 in. L x 20 in. W x 65 in H.

Product Details

  • Stock No: OIP076.
  • Manufacturer: Armstrong
  • Model: 4300
  • Serial Number: 406278

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 100
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 6
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 6

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 25
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 62/31
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 56
  • Width (Inches): 20
  • Height (Inches): 65

Additional Product Details

Armstrong 4300 Centrifugal Pump (25 HP, 100 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed