Arrow Portable Agitator

Arrow Portable Agitator

Arrow Portable Agitator. Model: 1750. S/N: MC0211276. 10-speed dial. On and off switch. Propeller diameter: 2 in. Propeller thickness: 0.376 in. Shaft length: 12-3/4 in. Shaft diameter 3/8 in. Voltage: 115 V. 1/15 HP, Max RPM 2000, Torque 2.34 in-lbs. Overall dimensions: 5-1/2 in. L x 15 in. W x 21 in. H. (ACN4)

Product Details

  • Product ID: 8079
  • Stock No: DSLP355.2a
  • Manufacturer: Arrow
  • Model: 1750
  • Serial Number: MC0211276
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Arrow Portable Agitator. Model: 1750. S/N: MC0211276. 10-speed dial. On and off switch. Propeller diameter: 2 in. Propeller thickness: 0.376 in. Shaft length: 12-3/4 in. Shaft diameter 3/8 in. Voltage: 115 V. 1/15 HP, Max RPM 2000, Torque 2.34 in-lbs. Overall dimensions: 5-1/2 in. L x 15 in. W x 21 in. H. (ACN4)
  • manufacturer: Arrow
  • model: 1750
  • name: Arrow Portable Agitator
  • product_id: 8079
  • serial_number: MC0211276
  • stock_no: DSLP355.2a

Arrow Portable Agitator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed