Arrowhead Conveyor Corporation Bottle Combiner Conveyor

Arrowhead Conveyor Corporation Bottle Combiner Conveyor

Arrowhead Conveyor Corporation Bottle Conveyor. Belt width: (5) 4-1/2 in. belts, (1) 7-1/2 in. belt. Maximum aperture/clearance above belt: 4-1/2 in. W x 1 ft. 1 in. H. Sew Eurodrive Motor, 1-1/2 hp, 455/2275 rpm, 230/460 V, 4.75/2.32 amps, 60 Hz, 3 phase. Sew Eurodrive Speed Reducer, ratio: 10.50, input/output rpm: 455-2275/44-215, torque: 305 in/lbs. Sew Eurodrive Motor, 3/4 hp, 1700 rpm, 230/460 V, 2.90/1.45 amps, 60 Hz, 3 phase. Sew Eurodrive Speed Reducer. Conveyor infeed/exit height: 3 ft. 5 in. Overall dimensions: 4 ft. 9-1/4 in. L x 3 ft. 4 in. W x 4 ft. 7-1/2 in. H.

Product Details

  • Stock No: SUBF290.1
  • Manufacturer: Arrowhead Conveyor

Conveyor Details

  • Conveyor Type: Bottle Conveyor
  • Max Height Clearance above Belt (Inches): 13

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1.5 hp SEW Eurodrive Motor, (1) 0.75 hp SEW Eurodrive Motor

Dimensions:

  • Length (Inches): 57.25
  • Width (Inches): 40
  • Height (Inches): 55.5

Additional Product Details

Arrowhead Conveyor Corporation Bottle Combiner Conveyor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed