Atlantic Ultraviolet Corporation Sanitron Ultraviolet Water Purifier
Atlantic Ultraviolet Corporation Sanitron Ultraviolet Water Purifier
Atlantic Ultraviolet Corporation Sanitron® Ultraviolet Water Purifier. Model: A-2400. Materials of construction: 316 stainless steel. Flow rate: 40 gpm. 118 V, 1.2 amps, 60 Hz. Inlets: (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 4 ft. 2 in. x 7-1/2 in. W x 1 ft. 4 in. H.(ACN30).
Product Details
- Product ID: 837
- Stock No: 4a.122
- Manufacturer: Atlantic Ultraviolet Corporation
- Model: A-2400
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!