Audion Elecktro Seal Master 421 Bag Sealer
Audion Elecktro Seal Master 421 Bag Sealer
Audion Elektro SealMaster Bag Sealer. Model: 421 SA-5, S/N D090113160.23. Sealing length: 16 1/2 in. Dial for adjustable heat sealing temperature. 115 V, 450 watts. Overall dimensions: 21 in. L x 7-1/2 in. W x 11 in. H.
Product Details
- Product ID: 4243
- Stock No: DSBI266.a
- Manufacturer: Audion Elecktro
- Model: 421 SA-5
- Serial Number: D090113160.23
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!