Aurora Centrifugal Pump

Aurora Centrifugal Pump

Aurora Centrifugal Pump. Model: AS22643. Capacity: 750 gpm. Size: 4 x 5 x 12. Impeller diameter: 12 in. U.S. Electrical Motor, 40 hp, 1465 rpm/1775 rpm,190-230/380-460 V, 92-113.4/ 46-56.7 amps, 50-60 Hz, 3 phase. Inlets: (1) 5 in. Outlets: (1) 4 in. Overall dimensions: 4ft. 9 in. L x 23-1/2 in. W x 23-1/2 in. L.(H9)(ACN80).

Product Details

  • Manufacturer: Not Specified

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Aurora Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed