Azo Vacuum Diverter

Azo Vacuum Diverter

Azo Vacuum Diverter. Model: SLW-65D/14578-01-07.1. S/N: 89-04-0001. Ideal for making quick changes to product infeed. Diverter plate is moved by means of a pneumatic Rogatti air cylinder. Inlets: (3) 2-1/2 in. dia. thru-port. Outlets: (2) 2-1/2 in. dia. thru-ports. Overall dimensions: 33-1/2 in. L x 9 in. W x 12 in. H.

Product Details

  • Product ID: 2700
  • Stock No: SNPM014B.3
  • Manufacturer: AZO
  • Model: SLW-65D/14578-01-07.1.
  • Serial Number: 89-04-0001

Pump Details

  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM:
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets: 3
  • # Outlets: 2
  • # Inlets/Outlets:

  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type:
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet 2 Size (inches): 2.5
  • Inlet/Outlet 2 Type:
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3: Inlet
  • Inlet/Outlet 3 Size (inches): 2.5
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4: Outlet
  • Inlet/Outlet 4 Size (inches): 2.5
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included?
  • # Motors:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 33.5
  • Width (Inches): 9
  • Height (Inches): 12
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Azo Vacuum Diverter

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed