BAC FXV-L421 XR Evaporative Condenser (30 Nominal Tons 1 Tower Unit)
BAC FXV Cooling Tower - Model: FXV-L421XR, Serial No: U038544901MAD, Belt: B90. Nominal Tons: 30. Electrical Output - Fan(1): 5 HP, Pump: 1.5 HP. Weights - Operating: 7,730 LBS. Shipping: 5,050. Heaviest Section: 2,900. Connection Sizes: Make up Water - 1-1/2, Coil: 4. Spray Pump (GPM): 190. Internal Coil Volume (GAL): 46.
Product Details
- Stock No: RRK15
- Manufacturer: BAC
- Model: FXV-L421 XR
- Serial Number: U038544901MAD
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 30
- Bottom Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
Condenser Dimensions
- Top Length (Inches): 73
- Top Width (Inches): 96
- Top Height (Inches): 156
- Top Weight (LBS): 5,050
- Bottom Length (Inches): 73
- Bottom Width (Inches): 96
- Bottom Height (Inches): 156
- Bottom Weight (LBS): 1,700
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 1.5
- Pump Recommended Gallons per Minute (GPM): 190
Previous Refrigerant
- Previous Refrigerant: Fluid Cooler
Motor Details
- Motor Included? Yes
Dimensions:
- Length (Inches): 73
- Width (Inches): 96
- Height (Inches): 312
- Weight (LBS): 6,750
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!